Shop All Hydraulic Filtration Parts
Maxim
Seal Kit, For 2.5 In Bore Welded Cylinder
Mfr # 204607
Zoro # G2935195
original price:
$55.77
5% off
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 288-332, Mfr. No. 288-320
- Type For 2.5 in Bore Welded Cylinder
- Includes 1 Backup Tube Seal, 1 Oring Tube Seal, 1 Piston Wear Ring,1 Old Style TFE Piston Seal,1 New Style 755 Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal
- Weight (Lbs.) 0.59 lbs.
- For Bore Dia. 2.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 204607
- Zoro # G2935195
- Country of Origin China
- Category Hydraulic Filtration Parts
Dimensions
For Bore Dia. | 2.5 in. |
Details
Item | Seal Kit |
For Use With | 288-332, Mfr. No. 288-320 |
Type | For 2.5 in Bore Welded Cylinder |
Includes | 1 Backup Tube Seal, 1 Oring Tube Seal, 1 Piston Wear Ring,1 Old Style TFE Piston Seal,1 New Style 755 Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal |
Weight (Lbs.) | 0.59 lbs. |
Description
Seal Kit, Includes 1 Backup Tube Seal, 1 Oring Tube Seal, 1 Piston Wear Ring,1 Old Style TFE Piston Seal,1 New Style 755 Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, For 2.5 in Bore Welded Cylinder, For Use With 288-332, Mfr. No. 288-320
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 73" Outside Length, 3/8" Top Width, 1 Ribs (3V730)
- SKF Radial Ball Bearing, Sealed, 30mm Bore Dia (6306 2RS JEM)
- WD-40 WD40 Company 120084 3 In 1 Rv Silicone Slide Out Lube Spray 11 Oz (120084)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (FT-19P-125)
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204501)
- MAXIM Seal Kit, For 3.5 In Bore Welded Cylinder (204609)
- MAXIM Seal Kit, For 1.5 In Bore Welded Cylinder (204605)
- MAXIM Seal Kit, For 3 In Bore Welded Cylinder (204608)
- MAXIM Seal Kit, For 3-1/2 In Bore Tie Rod Cyl (204505)
- MAXIM Seal Kit, For 3 In Bore Tie Rod Cylinder (204504)
- SIMPLEX SLB24, 24 in. (609, 6 mm), 4 lbs (1, 8 kg), Round Steel Lever Bar (SLB24)
- Maxim Parts & Accessories