Shop All Hydraulic Filtration Parts
Maxim
Seal Kit, For 2 In Bore Welded Cylinder
Mfr # 204606
Zoro # G0789494
original price:
$45.24
23% off
new price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For 2 in Bore Welded Cylinder
- Includes 1 Backup Tube Seal, 1 Oring Tube Seal, 1 Piston Wear Ring,1 Old Style TFE Piston Seal,1 New Style 755 Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal
- For Use With 288-319, Mfr. No. 288-307
- Weight (Lbs.) 0.59 lbs.
- For Bore Dia. 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 204606
- Zoro # G0789494
- Country of Origin China
- Category Hydraulic Filtration Parts
Dimensions
For Bore Dia. | 2 in. |
Details
Item | Seal Kit |
Type | For 2 in Bore Welded Cylinder |
Includes | 1 Backup Tube Seal, 1 Oring Tube Seal, 1 Piston Wear Ring,1 Old Style TFE Piston Seal,1 New Style 755 Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal |
For Use With | 288-319, Mfr. No. 288-307 |
Weight (Lbs.) | 0.59 lbs. |
Description
Seal Kit, Includes 1 Backup Tube Seal, 1 Oring Tube Seal, 1 Piston Wear Ring,1 Old Style TFE Piston Seal,1 New Style 755 Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, For 2 in Bore Welded Cylinder, For Use With 288-319, Mfr. No. 288-307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Thrust Bearing, Bore 1.250 In (TC2031/0-5-HLA)
- MILTON INDUSTRIES 1/4" NPT Male D-Style Plug (797)
- SENQCIA INSPIRE SERIES C2040Ss 304 Ss Cl Sc Type ASME/ANSI Double Pitch RllrChn 1" Pitch, PK5 (C2040SSCLSC)
- LUBESITE Feeder, Grease, 2 Oz (305)
- MAXIM Seal Kit, For 4 In Bore Tie Rod Cylinder (204508)
- MAXIM Seal Kit, For 3 In Bore Tie Rod Cylinder (204504)
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204501)
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204502)
- MAXIM Seal Kit, For 4 In Bore Tie Rod Cylinder (204507)
- MAXIM Seal Kit, For 3 In Bore Tie Rod Cylinder (204503)
- SNAP-TITE Dust Cap, 71 Series, 1/2 In. Nipples (71-3PNC-8)
- Maxim Hydraulic Filtration Parts