Shop All Pendants
Maxim
Seafarer 1-Light 10" Wide Oil Rubbed Bronze Pendant Light
Mfr # 26115CDOI
Zoro # G1899358
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Black
- Width Steel, Glass
- Size Black
- Inside Diameter 56
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 10 |
Length | Black |
Width | Steel, Glass |
Size | Black |
Inside Diameter | 56 |
Overall Length | 56 |
Overall Height | 10 |
Maximum Height | 56 |
Minimum Height | 20 |
Wire Length | 120 |
Details
Thickness | 120 |
Dimmable | Yes |
For Use With | 4.84 |
Collection | Seafarer |
Shade Finish | Seedy |
Bulb Type | E26 Medium Incandescent |
Maximum Wattage Per Bulb | 60 |
Number of Bulbs | 1 |
ADA Compliant | No |
Description
This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 10723 replacement light bulb lamp (10723 GE GENERAL ELECTRIC G.E)
- SIEMENS SIEMENS T3 1/4 Miniature Incandescent Light Bulb (52AABN)
- ILC Replacement For BULBRITE, SM16GA0936D93003 (SM16GA-09-36D-930-03)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4WA04X8XXVQSMWHTE)
- MAXIM Mystic 16-Light 24" Wide Bronze Pendant Light (39655SHBZ)
- MAXIM Corona 1-Light 5" Wide Satin Nickel Pendant Light (90200FTSN)
- MAXIM Early Electric 1-Light 2.25" Wide Black / Antique Brass Pendant Light (12120BKAB)
- MAXIM Outland 1-Light 7" Wide Barn Wood / Weathered Zinc Pendant Light (25261BWWZ)
- MAXIM Hi-Bay 1-Light 9" Wide Bronze Pendant Light (25002CLBZ)
- MAXIM Vesper 5-Light 15" Wide Satin Brass / Black Pendant Light (26037SWSBRBK)
- BESA LIGHTING Domi Cord Pendant, Marble, Satin Nickel Finish, 1x50W Halogen (1XT-174352-SN)
- Maxim Pendants