Shop All Post Lighting
Maxim
Scottsdale 3-Light 11" Wide Country Forge Outdoor Pole/Post Mount
Mfr # 30120CDCF
Zoro # G1506901
Free Shipping & Returns
$428.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Country Forge
- Width Steel, Glass
- Bulb Type E12 Candelabra Incandescent
- Dimmable Yes
- Height 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 30120CDCF
- Zoro # G1506901
- UPC # 783209011847
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Country Forge |
Width | Steel, Glass |
Height | 11 |
Length | Country Forge |
Overall Length | 22.5 |
Overall Height | 11 |
Details
Bulb Type | E12 Candelabra Incandescent |
Dimmable | Yes |
For Use With | 13.89 |
Thickness | 120 |
Shade Material | Glass |
Shade Finish | Seedy |
Number of Bulbs | 3 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 40 |
Style | Traditional |
Collection | Scottsdale |
Description
Scottsdale is a traditional, Mediterranean style collection from Maxim Lighting International in Country Forge finish with Seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E F9BX/835/ECO (F9BX/835/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Universal C240punvhp-b (C240PUNVHP-B UNIVERSAL)
- SATCO Bulb, LED, 20W, A21,120V-277V, 27K, E26, No Dim, White (S11329)
- LIGHT EFFICIENT DESIGN 7W GX23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7312-27K-G3)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - Black (41481)
- Maxim Post Lighting