Shop All Floor Lamps
Maxim
Scan 1-Light 31" Wide Black / Satin Brass Floor Lamp
Mfr # 21694BKSBR
Zoro # G1502528
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 31
- Length Black / Satin Brass
- Number of Bulbs 1
- Shade Material Acrylic
- Bulb Type AC Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 21694BKSBR
- Zoro # G1502528
- UPC # 783209222922
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 31 |
Length | Black / Satin Brass |
Size | Black / Satin Brass |
Width | Aluminum, Acrylic |
Overall Length | 60.5 |
Overall Height | 6 |
Wire Length | 72 |
Details
Number of Bulbs | 1 |
Shade Material | Acrylic |
Bulb Type | AC Integrated LED |
Collection | Scan |
Dimmable | Yes |
Thickness | 120 |
For Use With | 6.38 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 6.5 |
Description
Inspired by Mid-Century Modern design, this collection features tapered hoods that conceal LED modules that can be adjusted to direct the light. The Black finish with contrasting Satin Brass accents softens the look to work in a broader range of design. The wall pin up lamps work great at bedside while the floor lamp version is at home next to a chair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco G25cl60 replacement light bulb lamp (G25CL60 HALCO)
- SATCO 11W A19 LED, 75W Replace, Soft White E26 Base, 27K, 120V (4-Pack) (S12438)
- ILC Replacement for GE General Electric G.E 69163 replacement light bulb lamp (69163 GE GENERAL ELECTRIC G.E)
- SOUTHWIRE Coleman Cable 59410 Outdoor Stem Mount Light Control With Photocell (192015)
- MAXIM Library 1-Light 11" Wide Heritage Floor Lamp (12228HR)
- DESIGN TOSCANO The Peacock Goddess Torchiere Floor Lamp (KY7932)
- HASTINGS HOME Hastings Home Tiffany Style Torchiere Floor Lamp (840165UNR)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp, Brushed Nickel (LF2003-BSN)
- Z-LITE Calumet 1 Light Floor Lamp, Matte Black & Olde Brass & Olde Brass (814FL-MB-OBR)
- BOSTITCH Swing Arm Metal Floor Lamp, Black (VLF100F)
- JAMES R MODER Continental Fashion Floral Lamp (96186S22)
- Maxim Floor Lamps