Shop All Outdoor Flushmount Lights
Maxim
Santa Barbara VX 1-Light 9" Wide Sienna Outdoor Flush Mount Light
Mfr # 40030CDSE
Zoro # G1503051
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Sienna
- Width Vivex Resin Composite, Glass
- Height 9
- Overall Length 7
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 40030CDSE
- Zoro # G1503051
- UPC # 783209063457
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Length | Sienna |
Width | Vivex Resin Composite, Glass |
Height | 9 |
Overall Length | 7 |
Overall Height | 9 |
Size | Sienna |
Details
Thickness | 120 |
For Use With | 5.95 |
Shade Material | Glass |
Dimmable | Yes |
Shade Finish | Seedy |
Style | Traditional |
Maximum Wattage Per Bulb | 60 |
Collection | Santa Barbara VX |
Number of Bulbs | 1 |
ADA Compliant | No |
Bulb Type | E26 Medium Incandescent |
Description
Maxim Lighting's Santa Barbara VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Santa Barbara VX features our Sienna finish and Seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A19 E26 Medium LED Bulb Yellow 100 Watt Equivalence (A19100/BUG/LED)
- DUAL-LITE Wet Location Remote Head, 1 Lamp, 6V, 5W, Voltage - Emergency Lighting and Exit Signs: 6 (OCR-S-B-0605)
- ILC Replacement for Ultravation Uvphotomax Signature Series Ss-ptx-1224-17r replacement light bulb lamp (UVPHOTOMAX SIGNATURE SERIES SS-PTX-1224-17R ULTRA)
- PELICAN Handheld Lights, Spot Beam, Aluminum (1920)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- MAXIM Santa Barbara DC 1-Light 9" Wide Sienna Outdoor Flush Mount Light (3130CDSE)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- VAXCEL Dockside 8in Outdoor Light Patina (T0216)
- VAXCEL Bozeman 5in Outdoor Light Bronze (OW35053BBZ)
- PROGRESS LIGHTING Outdoor 1-Light Flush Mount, 60 W, Black (P5744-31)
- VAXCEL Delano 9in Outdoor Light Bronze (T0316)
- Maxim Outdoor Flushmount Lights