Shop All Outdoor Flushmount Lights
Maxim
Santa Barbara DC 1-Light 9" Wide Sienna Outdoor Flush Mount Light
Mfr # 3130CDSE
Zoro # G1504801
Free Shipping & Returns
$174.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Die Cast Aluminum, Glass
- Height 9
- Length Sienna
- Thickness 120
- For Use With 4.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 3130CDSE
- Zoro # G1504801
- UPC # 783209313002
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | Die Cast Aluminum, Glass |
Height | 9 |
Length | Sienna |
Size | Sienna |
Overall Length | 7 |
Overall Height | 9 |
Details
Thickness | 120 |
For Use With | 4.73 |
Style | Traditional |
ADA Compliant | No |
Shade Material | Glass |
Number of Bulbs | 1 |
Shade Finish | Seedy |
Collection | Santa Barbara DC |
Dimmable | Yes |
Bulb Type | E26 Medium Incandescent |
Maximum Wattage Per Bulb | 60 |
Description
Santa Barbara Cast is a transitional style collection from Maxim Lighting International in Sienna finish with Seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE T8-EZ3-4FT-18W-50K-C4FT. T8-EZ3 LED TUBE LAMPS, PK 12 (T8-EZ3-4FT-18W-50K-C)
- BAYCO Nightstick Intrinsically Safe Rechargeable Led Scene Light Kit, 5 Floodlights, 1000 Lumens, Green (XPR-5592GCX)
- ILC Replacement for PLUSRITE J78 100W 120V (J78 100W 120V PLUSRITE)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- VAXCEL Mission 12in Outdoor Ceiling Light Steel (OF14611ST)
- VAXCEL Mission 10in Outdoor Light Bronze (OW37293BBZ)
- VAXCEL Harwich Outdoor Post Light Black (OP21505TB)
- VAXCEL Outland 10in Long Arm Outdoor Light Iron (T0198)
- Maxim Outdoor Flushmount Lights