Shop All LED Outdoor Lighting
Maxim
Salon LED 1-Light 6" Wide Black Outdoor Pole/Post Mount
Mfr # 55900CRBK
Zoro # G1509126
Free Shipping & Returns
$248.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Aluminum, Glass
- Length Black
- Height 6
- Dimmable Yes
- For Use With 5.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 55900CRBK
- Zoro # G1509126
- UPC # 783209170025
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | Aluminum, Glass |
Length | Black |
Height | 6 |
Overall Height | 6 |
Size | Black |
Overall Length | 19.5 |
Details
Dimmable | Yes |
For Use With | 5.72 |
Thickness | 120 |
Number of Bulbs | 1 |
Bulb Type | AC Integrated LED |
ADA Compliant | No |
Shade Material | Glass |
Shade Finish | Clear Ribbed |
Maximum Wattage Per Bulb | 12 |
Collection | Salon LED |
Description
A classic style cast aluminum open frame finished in Black houses a variety of diffusers to create different design element to fit a wide range of home designs. You have your choice of Satin White or Water Glass cylinders and Clear Ribbed or stainless steel Mesh Screen square diffusers. The top housing conceals a high power LED light module with excellent color rendering as well as efficient lumens per watt. All of this at an unbelievable price.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiki Snt-o/3585 Long Life Version replacement light bulb lamp (SNT-O/3585 LONG LIFE VERSION EIKI)
- KILLARK Globe, Polycarbonate Red (VPLCG-100R)
- ADVANCE 54 to 55 Watts, 1 or 2 Lamps, Electronic Ballast (IOPA-2P32-N)
- NEBO High Bright Extremely Bright LED Garage Light, 60W Utility Light for Garage Ceilings, Attics (NEB-ARE-0001)
- MAXIM Dover LED 1-Light 9.25" Wide Bronze Outdoor Pole/Post Mount (55021CDBZ)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20294-WH/FST)
- NUVO Fixture, LED, Flood Light, 90W, 4000K, 12651L, 120V-277V, Bronze (65/617)
- TAPCO 3337-00001 Solar Powered LED Strobe Lights, Red Bulb (3337-00001)
- FEIT ELECTRIC LED Fairy String Lights Cool White 30 ft 100 lights (FY30-100/CW/SLV)
- HAPPYLIGHT 14792GN 150 Watt Bronze Spike A Light Outdoor Floodlight (HA155984)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Blk Poly Clr Txtrd Plstc Pnls (6682200)
- Maxim LED Outdoor Lighting