Shop All Semi-Flushmount Lights
Maxim
Rocco 3-Light 14" Wide Polished Chrome Semi-Flush Mount Light
Mfr # 20021SWPC
Zoro # G1884131
product price: $114.00
/ea
Free Shipping & Returns
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Polished Chrome
- For Use With 4.08
- Overall Length 10
- Thickness 120
- Height 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 20021SWPC
- Zoro # G1884131
- UPC # 783209002494
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Size | Polished Chrome |
Overall Length | 10 |
Height | 14 |
Length | Polished Chrome |
Width | Glass, Steel |
Overall Height | 14 |
Wire Length | 6 |
Details
For Use With | 4.08 |
Thickness | 120 |
Style | Transitional |
ADA Compliant | No |
Bulb Type | E26 Medium Incandescent |
Shade Material | Opal Glass |
Dimmable | Yes |
Maximum Wattage Per Bulb | 60 |
Number of Bulbs | 3 |
Shade Finish | Satin White |
Collection | Rocco |
Description
A clean, contemporary design featuring rectangular tubing, finished in your choice of Polished Chrome or Oil Rubbed Bronze, is enhanced by the tall scale, Satin White glass shades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED A19 E26 SW 60W 1PK (479444)
- RADIONIC HI-TECH LED Striplight, 3000K, 12In, PK2 (ES-CA02-WW)
- CELEBRATIONS LED LGHT BRST TWK GRN (LEDLBST100GRTWA)
- HALO E27Tat (E27TAT)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light (26032SWSBRBK)
- MAXIM Acadia 1-Light 8.75" Wide Satin Nickel Semi-Flush Mount Light (12270CDSN)
- MAXIM Bongo 3-Light 18" Wide Satin Nickel Semi-Flush Mount Light (10014WLSN)
- CANARM Semi-Flush Mount, 3 Light, 100W, 15x12" (ISF624A03ORB)
- Z-LITE Malcalester 4 Light Semi Flush Mount, Matte Black & White (481SF15-MB-BN)
- PROGRESS LIGHTING Three-Light Multi Directional Roundback Wall/Ceiling Fixture (P6160-30)
- CRYSTORAMA Antique Gold Broche 8 Light Semi-Flush Ceiling Fixture (519-GA_CEILING)
- Maxim Semi-Flushmount Lights