Shop All Flushmount Lights
Maxim
Prime 5-Light 20" Wide Grass Cloth Flush Mount Light
Mfr # 10222GC
Zoro # G1897912
product price: $308.00
/ea
Free Shipping & Returns
$308.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Grass Cloth
- Width Steel, Acrylic, Fabric
- Height 20
- Dimmable Yes
- Size Grass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 10222GC
- Zoro # G1897912
- UPC # 783209212879
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | Grass Cloth |
Width | Steel, Acrylic, Fabric |
Height | 20 |
Size | Grass Cloth |
Overall Length | 5.5 |
Overall Height | 20 |
Wire Length | 6 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 10.32 |
Collection | Prime |
Maximum Wattage Per Bulb | 6.5 |
Bulb Type | PCB Integrated LED |
ADA Compliant | No |
Number of Bulbs | 5 |
Description
This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED CYL E26 750W NAT LT (C15000/5K/LED)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T2M MVOLT DDBXD)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 27K, 4PK (S28560)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Green Energy, J120/130V-200W L (J120/130V-200W L)
- MAXIM Trim 1-Light 10.5" Wide Satin Nickel Utility Items (57669WTSN)
- MAXIM Essentials 2-Light Flush Mount (5881WTBK)
- MAXIM Spots 1-Light 5" Wide White Flush Mount Light (92010WT)
- MAXIM Essentials 3-Light Flush Mount (5842FTBK)
- MAXIM Essentials 2-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light (5849MROI)
- MAXIM Sky 1-Light 11.75" Wide Bronze Flush Mount Light (57762WTBZ)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in Antique Bronze (P810027-020-30)
- Maxim Flushmount Lights