Shop All Flushmount Lights
Maxim
Prime 1-Light 16" Wide Oatmeal Linen Flush Mount Light
Mfr # 10230OM
Zoro # G1887071
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Oatmeal
- Width Steel, Acrylic, Fabric
- Height 16
- Dimmable Yes
- Size Oatmeal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 10230OM
- Zoro # G1887071
- UPC # 783209212619
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | Oatmeal |
Width | Steel, Acrylic, Fabric |
Height | 16 |
Size | Oatmeal |
Overall Height | 16 |
Overall Length | 5.5 |
Wire Length | 6 |
Details
Dimmable | Yes |
For Use With | 5.07 |
Thickness | 120-277 |
Bulb Type | PCB Integrated LED |
Collection | Prime |
ADA Compliant | No |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 18 |
Description
This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Verilux 36W Happylight Deluxe replacement light bulb lamp (36W HAPPYLIGHT DELUXE VERILUX)
- ILB GOLD Hid Sodium Ballast Ignitors, Replacement For Universal, M3927Ck-6Eu-F (M3927CK-6EU-F)
- ILC Replacement for Eiko Q500t3/cl/240v replacement light bulb lamp 2 Pack (Q500T3/CL/240V EIKO)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (14T8/COR/48-850/IF21/G/DIM 10/1)
- MAXIM Essentials 3-Light Flush Mount (5842FTBK)
- MAXIM Comet 7-Light 25" Wide Polished Chrome Flush Mount Light (24200BCPC)
- MAXIM Diverse LED 1-Light 6.25" Wide White Flush Mount Light (57631WTWT)
- MAXIM Malaga 2-Light 12.5" Wide Oil Rubbed Bronze Flush Mount Light (2680MROI)
- MAXIM Essentials 2-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light (5849MROI)
- MAXIM Chip 1-Light 5" Wide White Flush Mount Light (57695WTWT)
- NUVO 2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish (60-198)
- Maxim Flushmount Lights