Maxim

Power Unit Hoist Manual Valve 3.5 Poly Gallon Tank 110 V


product price: $484.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Weight 66 lbs
  • Width 6.5 in.
  • Voltage 110 VAC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 6.5 in.

Details

Weight 66 lbs
Voltage 110 VAC

Description

POWER UNIT AC AUTO HOIST MANUAL VALVE 3.5 POLY GALLON TANK 110 VOLT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.