Shop All Post Lighting
Maxim
Portsmouth 3-Light 12" Wide Oil Rubbed Bronze Outdoor Pole/Post Mount
Mfr # 30500CDOI
Zoro # G1505702
product price: $224.00
/ea
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Oil Rubbed Bronze
- Height 12
- Width Aluminum, Glass
- Length Oil Rubbed Bronze
- Bulb Type E12 Candelabra Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 30500CDOI
- Zoro # G1505702
- UPC # 783209050662
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Oil Rubbed Bronze |
Height | 12 |
Width | Aluminum, Glass |
Length | Oil Rubbed Bronze |
Overall Length | 16 |
Overall Height | 12 |
Details
Bulb Type | E12 Candelabra Incandescent |
Dimmable | Yes |
Thickness | 120 |
For Use With | 3.31 |
Number of Bulbs | 3 |
Shade Finish | Seedy |
Style | Traditional |
Collection | Portsmouth |
Maximum Wattage Per Bulb | 40 |
ADA Compliant | No |
Shade Material | Glass |
Description
Portsmouth is a traditional, early American style collection from Maxim Lighting International in Oil Rubbed Bronze finish with Seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-4-1)
- PIC Bug Lantrn/Zppr Solar (SOLAR-PLZ)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 2 Lamps (ELMRE SP1100L T M12)
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Maxim Post Lighting