Shop All Outdoor Flushmount Lights
Maxim
Portsmouth 1-Light 8" Wide Oil Rubbed Bronze Outdoor Flush Mount Light
Mfr # 30508CDOI
Zoro # G1505818
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Aluminum, Glass
- Height 8
- Length Oil Rubbed Bronze
- Thickness 120
- Overall Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 30508CDOI
- Zoro # G1505818
- UPC # 783209050723
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | Aluminum, Glass |
Height | 8 |
Length | Oil Rubbed Bronze |
Overall Height | 8 |
Overall Length | 8 |
Size | Oil Rubbed Bronze |
Details
Thickness | 120 |
For Use With | 1.46 |
Collection | Portsmouth |
ADA Compliant | No |
Bulb Type | E26 Medium Incandescent |
Shade Material | Glass |
Maximum Wattage Per Bulb | 60 |
Number of Bulbs | 1 |
Style | Traditional |
Shade Finish | Seedy |
Dimmable | Yes |
Description
Portsmouth is a traditional, early American style collection from Maxim Lighting International in Oil Rubbed Bronze finish with Seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Flood LED Dimmablemable 6.5W 120V R20 4000K Cool White E26 Med Base, 6PK (5011020)
- LITHONIA LIGHTING Recessed Troffer, T5, 63W, 120-277V (2SP5 G 2 28T5 A12125 MVOLT GEB10PS)
- LIVEX LIGHTING Brushed Nickel Outdoor Wall Lantern, 1 Li (22380-91)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F20T12/CW (F20T12/CW)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- COOLAROO Coolaroo 799870462109 Roller Shade 80percent Exterior Shade 4 ft. x 6 ft. Sesame (462109)
- VAXCEL Chatham Dualux 10in Outdoor Light Bronze (T0249)
- PROGRESS LIGHTING 5" Black Outdoor Ceiling Mount Cylinder (P5774-31)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black (590F-BK)
- DABMAR LIGHTING 175 watt In-Ground Well Light with Grill (P-GRL-FG4300-BZ)
- Maxim Outdoor Flushmount Lights