Shop All Outdoor Wall Lights
Maxim
Portsmouth 1-Light 12" Wide Oil Rubbed Bronze Outdoor Wall Sconce
Mfr # 30503CDOI
Zoro # G1460762
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12
- Length Oil Rubbed Bronze
- Thickness 120
- Overall Length 19
- Overall Height 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 30503CDOI
- Zoro # G1460762
- UPC # 783209050693
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Aluminum, Glass |
Height | 12 |
Length | Oil Rubbed Bronze |
Size | Oil Rubbed Bronze |
Overall Length | 19 |
Overall Height | 12.5 |
Backplate Height | 9 |
Details
Thickness | 120 |
For Use With | 1.32 |
Shade Material | Glass |
Collection | Portsmouth |
Style | Traditional |
Bulb Type | E26 Medium Incandescent |
Shade Finish | Seedy |
Number of Bulbs | 1 |
Dimmable | Yes |
Maximum Wattage Per Bulb | 60 |
ADA Compliant | No |
Description
Portsmouth is a traditional, early American style collection from Maxim Lighting International in Oil Rubbed Bronze finish with Seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 ROCKET Dual Pack Tower Light w/ ONE-KEY (2120-20)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- LITHONIA LIGHTING Replacement Lens, F/11432 32 1/4 GEB WH (D15SBDDROP)
- VICKERMAN 0.96 watt 130V C7 Ceramic LED Red Bulb with Nickel Base 25 per Bag (XLEDSC73-25)
- MAXIM Knob Hill DC 3-Light 13" Wide Sienna Outdoor Wall Sconce (3466CDSE)
- MAXIM Lightray LED 2-Light 4" Wide Architectural Bronze Outdoor Wall Sconce (86106ABZ)
- MAXIM Bulwark 1-Light 10.25" Wide Black Outdoor Wall Sconce (10112FTBK)
- MAXIM Zenith LED E26 1-Light 7.25" Wide Bronze Outdoor Wall Sconce (56222WTABZ)
- MAXIM Pathfinder 1-Light 5.5" Wide Architectural Bronze Outdoor Wall Sconce (52120ABZ)
- MAXIM Carriage House 2-Light 9" Wide Oriental Bronze Outdoor Wall Sconce (3423WGOB)
- Z-LITE Melbourne Outdoor Wall, 3-Light, 13.75 In.W x 10 In.L x 21.5 In.H, Black/Clear Beveled (541B-BK)
- Maxim Outdoor Wall Lights