Shop All Outdoor Flushmount Lights
Maxim
Portside 1-Light 11.75" Wide Oil Rubbed Bronze/Brass Outdoor Flush Mnt
Mfr # 10180OIAB
Zoro # G1504269
product price: $228.00
/ea
Free Shipping & Returns
$228.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.75
- Length Oil Rubbed Bronze / Antique Brass
- Width Steel, Glass
- For Use With 6.8
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 10180OIAB
- Zoro # G1504269
- UPC # 783209222076
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 11.75 |
Length | Oil Rubbed Bronze / Antique Brass |
Width | Steel, Glass |
Overall Height | 11.75 |
Overall Length | 6.25 |
Size | Oil Rubbed Bronze / Antique Brass |
Wire Length | 8 |
Details
For Use With | 6.8 |
Thickness | 120 |
Number of Bulbs | 1 |
Bulb Type | E26 Medium Incandescent |
Shade Material | Glass |
ADA Compliant | No |
Collection | Portside |
Maximum Wattage Per Bulb | 60 |
Shade Finish | Clear |
Description
This nautical design features a solid dome of aluminum finished in Oil Rubbed Bronze with solid brass hardware finished in Antique Brass. The Clear prismatic glass diffuser completes the authentic look of this outdoor collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 6W, S6, Candelabra Base, Sign & Indicator, 2PK (S4717)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 40W 55K E39 208-480V (CL-40W8H-55K-E39)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, 660 W Lamp (RL311)
- ILC Replacement for NORMAN LAMPS F28W/T5/835/ECO (F28W/T5/835/ECO NORMAN LAMPS)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- PERFECTTWINKLE 16 in. Horizon LED Flush Mount (PE2507332)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- NUVO 1-Light 12 in. Ceiling Spider Cage Fixture Die Cast Glass Lens (60-3450)
- VAXCEL Mission 12in Outdoor Light Bronze (OF37211BBZ)
- VAXCEL Dorado Outdoor 12in Light Bronze (T0368)
- Maxim Outdoor Flushmount Lights