Shop All Post Lighting
Maxim
Poles N/A-Light 3" Wide Black Outdoor Accessories
Mfr # 1095BK
Zoro # G1507586
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$228.00
Free 30-Day Returns
Key Features
- Width 3 in
- Height 120 in
- Material of Construction Aluminum
- Theme Poles
- Design Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 1095BK
- Zoro # G1507586
- UPC # 783209109513
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 3 in |
Height | 120 in |
Details
Material of Construction | Aluminum |
Theme | Poles |
Design Style | Traditional |
Description
Poles is a traditional style from Maxim Lighting International in Black, or Rust Patina finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5W)
- ILC Replacement for Westinghouse 03706 replacement light bulb lamp 2 Pack (03706 WESTINGHOUSE)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-SNP)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488W)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- DABMAR LIGHTING Dabmar Lighting GM224-LED16-B 16W & 120V LED Large Post Top Fixture with Frosted Glass - Black (GM224-LED16-B)
- Maxim Post Lighting