Shop All Post Lighting
Maxim
Poles N/A-Light 3" Wide Black Outdoor Accessories
Mfr # 1093BK
Zoro # G1507157
original price:
$151.99
5% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$144.00
Free 30-Day Returns
Key Features
- Material of Construction Aluminum
- Width 3 in
- Height 84 in
- Design Style Traditional
- Theme Poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 1093BK
- Zoro # G1507157
- UPC # 783209109315
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 3 in |
Height | 84 in |
Details
Material of Construction | Aluminum |
Design Style | Traditional |
Theme | Poles |
Description
Poles is a traditional style from Maxim Lighting International in Black, or Rust Patina finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Photocontrol, 1-1/2" L x 4" W (PBT-234)
- ILC Replacement for Sylvania 15458 replacement light bulb lamp (15458 SYLVANIA)
- SATCO NUVO LED Entrance-Light 13W Bronze Finish 120V Photocell (65-062)
- NIGHTSTICK Polymer Dual-Light Headlamp (NSP-4602B)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Maxim Post Lighting