Shop All Post Lighting
Maxim
Poles 3-Light 24" Wide Black Outdoor Pole/Post Mount
Mfr # 1105BK
Zoro # G1503569
Free Shipping & Returns
$798.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black
- Bulb Type E26 Medium Incandescent
- Dimmable Yes
- Width Aluminum
- Length Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 1105BK
- Zoro # G1503569
- UPC # 783209110519
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Black |
Width | Aluminum |
Length | Black |
Height | 24 |
Overall Length | 100 |
Overall Height | 24 |
Backplate Height | 5.67 |
Details
Bulb Type | E26 Medium Incandescent |
Dimmable | Yes |
For Use With | 24.2 |
Thickness | 120 |
Maximum Wattage Per Bulb | 60 |
Collection | Poles |
ADA Compliant | No |
Style | Traditional |
Number of Bulbs | 3 |
Description
Poles is a traditional style from Maxim Lighting International in Black, or Rust Patina finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 4100K (CF13DD/E/841/ECO)
- LEVITON 660 W, Black, Medium Screw (E26) (124-D)
- ILC Replacement for Crouse Hinds 10047-1497 replacement light bulb lamp (10047-1497 CROUSE HINDS)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21234)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- CRAFTMADE 84in Smooth Direct Burial Post in Textured Black (Z8790-TB)
- Maxim Post Lighting