Shop All Outdoor Wall Lights
Maxim
Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce
Mfr # 35015BK
Zoro # G1461867
Free Shipping & Returns
$88.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width Aluminum
- Height 8.25
- Length Black
- For Use With 1.54
- Overall Length 10.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 35015BK
- Zoro # G1461867
- UPC # 783209200920
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Aluminum |
Height | 8.25 |
Length | Black |
Size | Black |
Overall Length | 10.75 |
Overall Height | 10.5 |
Backplate Height | 4.75 |
Details
For Use With | 1.54 |
Thickness | 120 |
Dimmable | Yes |
Collection | Pier M |
Bulb Type | E26 Medium Incandescent |
Number of Bulbs | 1 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Description
Picture yourself in an old gangster movie and the lighting on the wharf would look very much like this collection. This all aluminum collection is available in your choice of Weathered Zinc, Empire Bronze, or Black and is at a price point sure to please.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Charger Base, For Streamlight Flashlights (22060)
- ILC Replacement for Venture Lighting MH 400w/u replacement light bulb lamp (MH 400W/U VENTURE LIGHTING)
- STREAMLIGHT Work Light, Battery/Corded, 2000lm, LED (61520)
- HALO Adjustable Gimbal - 35° Tilt, 3009 (3009WHBB)
- MAXIM Builder Cast 1-Light 8" Wide Rust Patina Outdoor Wall Sconce (1024RP)
- MAXIM Builder Cast 1-Light 5.5" Wide Rust Patina Outdoor Wall Sconce (1026RP)
- MAXIM Outpost 2-Light 22"H LED Outdoor Wall Sconce (86405BK)
- MAXIM Builder Cast 1-Light 8" Wide Black Outdoor Wall Sconce (1024BK)
- MAXIM Knob Hill DC 3-Light 13" Wide Sienna Outdoor Wall Sconce (3466CDSE)
- MAXIM Bulwark 1-Light 10.25" Wide Black Outdoor Wall Sconce (10112FTBK)
- POWERZONE Light Solar Motion 800L (12455)
- Maxim Outdoor Wall Lights