Shop All Landscape Lighting
Maxim
Path 1-Light 5" Wide Bronze Outdoor Pathway Light
Mfr # 58000BZ
Zoro # G1507428
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 0.77
- Size Bronze
- Dimmable No
- Height 5
- Length Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 58000BZ
- Zoro # G1507428
- UPC # 783209121782
- Country of Origin China
- Category Landscape Lighting
Dimensions
Size | Bronze |
Height | 5 |
Length | Bronze |
Width | Aluminum |
Overall Length | 3 |
Overall Height | 1.5 |
Backplate Height | 5 |
Details
For Use With | 0.77 |
Dimmable | No |
Thickness | 120 |
Maximum Wattage Per Bulb | 4 |
Number of Bulbs | 1 |
Collection | Path |
Bulb Type | PCB Integrated LED |
Description
Step and pathway lighting suitable for interior or exterior application. Designed to install into a single gang box and is line voltage so additional transformers are not needed. Available in Aluminum, White, Black, or Bronze and both horizontal wide beam or vertical narrow beam spread.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DITTO 16.5W LED BR40 5000K 103' beam Medium 120V Dim (S9641)
- ILC Replacement For HALCO 99620 (99620)
- CELEBRATIONS LED Rice Compact Warm White/Multi-color 200 ct String Christmas Lights 16.4 ft. (9922030)
- ILC Replacement for GE General Electric G.E F282d/827/4p replacement light bulb lamp (F282D/827/4P GE GENERAL ELECTRIC G.E)
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Black, PK 4 (FLTORCH4-B)
- PROGRESS LIGHTING Wish 1-Light Small Wall Lantern, 75 W, Antique Bronze (P6084-20)
- LIVING ACCENTS Living Accents 3908506 Oil Rubbed Bronze Solar Powered LED Spotlight (3908506)
- PROGRESS LIGHTING Indoor Step Light (P660003-028-30K)
- PROGRESS LIGHTING Burlington Three-Light Lg Wall Lt, Bronze (P6617-20)
- LUMAPRO Landscape Light, Lens for 6MPC0 (6MPC2)
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Bamboo, PK4 (FLTORCH4)
- Maxim Landscape Lighting