Shop All Pendants
Maxim
Outland 1-Light 7" Wide Barn Wood / Weathered Zinc Pendant Light
Mfr # 25261BWWZ
Zoro # G1890179
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7
- Length Barn Wood / Weathered Zinc
- Width Wood, Steel
- Size Barn Wood / Weathered Zinc
- Overall Length 11.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 |
Length | Barn Wood / Weathered Zinc |
Width | Wood, Steel |
Size | Barn Wood / Weathered Zinc |
Overall Length | 11.25 |
Inside Diameter | 130.5 |
Overall Height | 7 |
Maximum Height | 130.5 |
Wire Length | 120 |
Minimum Height | 13.25 |
Details
Thickness | 120 |
For Use With | 5.1 |
Collection | Outland |
Bulb Type | E26 Medium Incandescent |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 60 |
ADA Compliant | No |
Description
Combining wood panels finished in Barnwood with mesh and metal finished in Weathered Zinc creates a rustic look appropriate for today's interiors. Bolt head accents complete the look and add an industrial element to this collection which works well in Modern Farmhouse design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN LED Tactical 7060 Flashlight, Ac110 Black (7060B)
- ILC Replacement for Damar 50qclmc 120v replacement light bulb lamp (50QCLMC 120V DAMAR)
- METALUX Premium LED Luminaire, 2 x 4, 4000 lumen, 3500K, 0 to 10V dimming (24FR-LD4-40-UNV-L835-CD1-U)
- URREA Waterproof flashlight 550lm (LPA55)
- MAXIM Cora 1-Light 7" Wide Satin Nickel Pendant Light (11020SN)
- MAXIM Comet 1-Light 8" Wide Polished Chrome Pendant Light (94200BCPC)
- MAXIM Savvy 5-Light 24.25" Wide Antique Brass / Black Pendant Light (26343CLABBK)
- MAXIM Mystic 16-Light 24" Wide Bronze Pendant Light (39655SHBZ)
- MAXIM Coronet 1-Light 17.5" Wide Satin Brass Pendant Light (26054SWSBR)
- MAXIM Trim 2.25"W x 9.75"H Pendant Kits (57600BK)
- QUOIZEL Baron Pendant (BRO5203MK)
- Maxim Pendants