Shop All Outdoor Lighting Accessories
Maxim
Outdoor Essentials N/A-Light 6.18" Wide Black Outdoor Accessories
Mfr # 1096BK
Zoro # G1508791
product price: $164.00
/ea
Free Shipping & Returns
$164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.18 in
- Housing Finish Black
- Length 8 in
- Height 18.25 in
- Material of Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 1096BK
- Zoro # G1508791
- UPC # 783209109605
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 6.18 in |
Length | 8 in |
Height | 18.25 in |
Details
Housing Finish | Black |
Material of Construction | Aluminum |
Design Style | Builder |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting's Outdoor Essentials collection you will find quality product that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Programmable Motion Sensor, 5-1/4" L (SENSOR-WS FSP-211)
- ILC Replacement for Bulbworks Bw.77458 replacement light bulb lamp (BW.77458 BULBWORKS)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 5000K, Wet/Enclosed Rated (RA19L0800C50-1B)
- ILC Replacement for Sylvania 12298 replacement light bulb lamp (12298 SYLVANIA)
- MAXIM Outdoor Essentials 1-Light 7.5" Wide Black Outdoor Flush Mount Light (6203FTBK)
- MAXIM Outdoor Essentials N/A-Light 6" Wide Black Outdoor Accessories (2000BK)
- 1STSOURCE PRODUCTS 4" Standard Square Pole Cap W/ .75" Radius Corner (86-00010)
- LIGHTOLIER LED Flood Reflector, 2-15/16in.L, Silver (LLAV11RF)
- DESIGNERS EDGE Motion Sensor, 180 Degree, 70 ft, Brz, 3in L (L6020BR)
- GAMA SONIC 6.5 FT White Decorative Post with 3in Fitter (DP55F2)
- LITHONIA LIGHTING Bracket, Mounting, Angle (FSAB DDB U)
- Maxim Outdoor Lighting Accessories