Shop All Outdoor Lighting Accessories
Maxim
Outdoor Essentials N/A-Light 5.75" Wide Oriental Bronze Outdoor Access
Mfr # 2001OB
Zoro # G1508861
product price: $20.00
/ea
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 5.75 in
- Housing Finish Oriental Bronze
- Material of Construction Aluminum
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 2001OB
- Zoro # G1508861
- UPC # 783209003248
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 6 in |
Width | 5.75 in |
Height | 3.5 in |
Details
Housing Finish | Oriental Bronze |
Material of Construction | Aluminum |
Design Style | Builder |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting's Outdoor Essentials collection you will find quality product that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Light Bulb, 2/pk (192241-3)
- LITHONIA LIGHTING LED Flat Panel, 3357 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 35KMIN10ZTMVOLT)
- LITHONIA LIGHTING LED Strip Light, 5000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 50K 80CRI)
- ILC Replacement for Philips TUV Pl-l 95w/4p HO replacement light bulb lamp (TUV PL-L 95W/4P HO PHILIPS)
- MAXIM Outdoor Essentials 1-Light 7.5" Wide Black Outdoor Flush Mount Light (6203FTBK)
- MAXIM Outdoor Essentials N/A-Light 6" Wide Black Outdoor Accessories (2000BK)
- TIKI Luau Brown Bamboo 57 in. Weather Resistant Outdoor Torch 1 pc (1120043)
- PURE GARDEN Solar Outdoor Lanterns, Black, 2PK (50-123)
- 1STSOURCE PRODUCTS 5" Standard Square Pole Cap W/ 1" Radius Corner (86-00011)
- 1STSOURCE PRODUCTS 4.5" Round Pole Cap (86-00019)
- HADCO Mounting Stake, 9-1/2"Lx1-3/8" Wx1-3/8" H (S7)
- Maxim Outdoor Lighting Accessories