Shop All Outdoor Lighting Accessories
Maxim
Outdoor Essentials N/A-Light 5.75" Wide Bronze Outdoor Accessories
Mfr # 2001BZ
Zoro # G1508870
product price: $16.00
/ea
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Aluminum
- Height 3.5 in
- Length 6 in
- Housing Finish Bronze
- Width 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 2001BZ
- Zoro # G1508870
- UPC # 783209015210
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 3.5 in |
Length | 6 in |
Width | 5.75 in |
Details
Material of Construction | Aluminum |
Housing Finish | Bronze |
Design Style | Builder |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting's Outdoor Essentials collection you will find quality product that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 2W, T2 Miniature Incandescent Bulb (12PSB-1PK)
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- MILWAUKEE TOOL USB Pivoting Flashlight +USB 3.0 BATTERY (2113-21,48-11-2131)
- SUPPLYPAK Lamp Recycling Box, 48"x8-1/2"x8-1/2" (Supply-280)
- MAXIM Outdoor Essentials N/A-Light 6" Wide Black Outdoor Accessories (2000BK)
- MAXIM Outdoor Essentials 1-Light 7.5" Wide Black Outdoor Flush Mount Light (6203FTBK)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI4)
- EXO Wall/Pole Mounting Bracket, 9-1/2" Lx11"W (4040)
- HADCO Quick Connector, 1" L x 1/2" W x 1/2" H (LVC3)
- METALUX T5 Ultra Slim Undercab, Eb, Pp Rkr, 24In (UC24T528)
- HADCO Mounting Stake, 9-1/2"Lx1-3/8" Wx1-3/8" H (S7)
- Maxim Outdoor Lighting Accessories