Shop All Outdoor Lighting Accessories
Maxim
Outdoor Essentials 1-Light 7.5" Wide Black Outdoor Flush Mount Light
Mfr # 6203FTBK
Zoro # G1503602
product price: $34.00
/ea
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2.87
- Length Black
- Height 7.5
- Width Steel, Glass
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 6203FTBK
- Zoro # G1503602
- UPC # 783209620315
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | Black |
Height | 7.5 |
Width | Steel, Glass |
Size | Black |
Overall Length | 5 |
Overall Height | 7.5 |
Details
For Use With | 2.87 |
Thickness | 120 |
ADA Compliant | No |
Collection | Outdoor Essentials - 620x |
Bulb Type | E26 Medium Incandescent |
Shade Finish | Frosted |
Maximum Wattage Per Bulb | 60 |
Dimmable | Yes |
Style | Basic |
Number of Bulbs | 1 |
Shade Material | Glass |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting's Outdoor Essentials collection you will find quality product that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 13079 replacement light bulb lamp (13079 PHILIPS)
- ILC Replacement for Sylvania Cf13ds/827/cvp replacement light bulb lamp (CF13DS/827/CVP SYLVANIA)
- MAXLITE LED, 9 W, A19, 2-Pin (GU24) (E9A19GUDLED30/G8S1)
- POWERZONE Headlamp Aluminum Led 300Lumen (12300)
- MAXIM Outdoor Essentials N/A-Light 6" Wide Black Outdoor Accessories (2000BK)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- MAXSA INNOVATIONS Dual-Head Solar Spotlight (Off White) (44218)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- CELEBRATIONS 1.5 in. Suction Cup Accessory (7500-77-2040)
- SIMPSON STRONG-TIE POST CAP BLK PLSTC 6X6"" (APDPC6)
- BELLE LUCI LT CORD RL ND BLACK 330ft (E17330NDBK12)
- Maxim Outdoor Lighting Accessories