Shop All Outdoor Lighting Accessories
Maxim
Outdoor Essentials 1-Light 11.5" Wide Bronze Outdoor Flush Mount
Mfr # 1940MROI
Zoro # G1502747
product price: $32.00
/ea
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2.2
- Width Steel
- Length Oil Rubbed Bronze
- Height 11.5
- Overall Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 1940MROI
- Zoro # G1502747
- UPC # 783209194021
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | Steel |
Length | Oil Rubbed Bronze |
Height | 11.5 |
Overall Length | 6 |
Overall Height | 11.5 |
Size | Oil Rubbed Bronze |
Details
For Use With | 2.2 |
Thickness | 120 |
Bulb Type | E26 Medium Incandescent |
Shade Finish | Marble |
Maximum Wattage Per Bulb | 60 |
Style | Traditional |
Dimmable | Yes |
Number of Bulbs | 1 |
ADA Compliant | No |
Shade Material | Glass |
Collection | Outdoor Essentials - 194x |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting's Outdoor Essentials collection you will find quality product that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED U.L. Listed 1 Inch Stackable Porcelain Socket Extenders (602219)
- ILC Replacement for Furnlite Fc-950 replacement light bulb lamp (FC-950 FURNLITE)
- ILC Replacement for Philips 40W E14 240v Nr50 30D 1CT replacement light bulb lamp (40W E14 240V NR50 30D 1CT PHILIPS)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 AA Batteries (M26-B)
- MAXIM Outdoor Essentials N/A-Light 6" Wide Black Outdoor Accessories (2000BK)
- METALUX Surface Mount 5.0" Ws, 2X4 (SK-24-WS)
- LITHONIA LIGHTING Tenon Mount Slipfitter (FTSU)
- LAMPLIGHT FARMS Lamplight Farms 249727 6 in. Marine Glass Table Torch - Pack of 6 (249727)
- RONSON MDX TORCH (80026)
- LAMPLIGHT TIKI Blue Glass 68 in. Carnival Garden Torch 1 pc (1121089)
- ACCLAIM LIGHTING Flange Base, Black (C2403BK)
- Maxim Outdoor Lighting Accessories