Shop All Floor Lamps
Maxim
Oscar 2-Light 13.75" Wide Bronze / Antique Brass Floor Lamp
Mfr # 11104OFBZAB
Zoro # G1507531
product price: $488.00
/ea
Free Shipping & Returns
$488.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.75
- Length Bronze / Antique Brass
- Number of Bulbs 2
- Shade Material Fabric
- Bulb Type E26 Medium Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 11104OFBZAB
- Zoro # G1507531
- UPC # 783209240353
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 13.75 |
Length | Bronze / Antique Brass |
Size | Bronze / Antique Brass |
Overall Length | 70 |
Width | Fabric, Steel |
Overall Height | 21.5 |
Wire Length | 120 |
Details
Number of Bulbs | 2 |
Shade Material | Fabric |
Bulb Type | E26 Medium Incandescent |
Collection | Oscar |
Dimmable | Yes |
Thickness | 120 |
For Use With | 19.4 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Description
A unique collection featuring back to back Off-White fabric shades mounted to a frame of Bronze with Antique Brass accents. The adjustable mount allows you to direct the light where you most need it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pentair Uv-120 replacement light bulb lamp (UV-120 PENTAIR)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1mAh (ELB 1P201N2)
- ILC Replacement for Philips 100a21 120-130v replacement light bulb lamp (100A21 120-130V PHILIPS)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A8753-001)
- MAXIM Library 1-Light 11" Wide Heritage Floor Lamp (12228HR)
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-BLK)
- HASTINGS HOME Hastings Home Hairpin Legs End Table Floor Lamp with USB Port (456528FCL)
- QUOIZEL Stephen Floor Lamp (TF885F)
- ALERA TECHNOLOGIES ALE Clamp-on Architect Lamp, 2 Prong - Black (LMP702B)
- BEDFORD HOME Bedford Home 72A-1515 LED Sunlight Floor Lamp with Dimmer Switch - 5 ft. (72A-1515)
- OTTLITE 24w Ultimate 3in1 Craft Lamp (K53CP3-SHPR)
- Maxim Floor Lamps