Shop All Light Fixture Parts
Maxim
Optional Band 25182, 3, PN, 14.25"W x 7.25"H
Mfr # 2518PN
Zoro # G1503471
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Included No
- Finish Polished Nickel
- Material Steel
- Theme Retro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 2518PN
- Zoro # G1503471
- UPC # 783209140585
- Country of Origin China
- Category Light Fixture Parts
Details
Lamp Included | No |
Finish | Polished Nickel |
Material | Steel |
Theme | Retro |
Description
This collection of pendants, inspired by lighting reminiscent of the past, are updated to fit into today's home decor. With a wide variety of size, finish, and technology there is something for everyone. Hand blown Clear and White cased opal glass with Polished Nickel accents creates vintage look with a contemporary flair. The Clear holophane and Polished Nickel pendants add LED technology at a very affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Reducer Intermediate/Candelabra E17 Lamp Socket (C60424)
- SOUTHWIRE PlasticStrLight, Screw In, Bulb Dependent (7155SW)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 100 lm lm (68244)
- DABMAR LIGHTING Well Light, DW15, B, Cast, Aluminum (DW15-B)
- MAXIM CounterMax MXInterLink5 24" Connecting Cord (89953BK)
- MAXIM 6" Extension Stem (STR06206BK-NK)
- MAXIM CounterMax MXInterLink4 72" Power Cord (87880BK)
- MAXIM CounterMax MX-LD-AC LED Power Cord (53885BK)
- MAXIM 12" Extension Stem (STR06212BK-NK)
- MAXIM CounterMax MX-LD-AC LED Power Cord (53885WT)
- ILC Replacement For PREMIER MOUNTS P84 (P84)
- Maxim Light Fixture Parts