Shop All Vanity Lights
Maxim
Optic 1-Light " Wide Satin Nickel Vanity Light
Mfr # 52116WTSN
Zoro # G1887309
product price: $140.00
/ea
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Length Satin Nickel
- Width Aluminum, Glass
- Shade Material Glass
- Size Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 52116WTSN
- Zoro # G1887309
- UPC # 783209223097
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 30 |
Length | Satin Nickel |
Width | Aluminum, Glass |
Size | Satin Nickel |
Overall Length | 4.75 |
Overall Height | 3.5 |
Wire Length | 8 |
Backplate Height | 4.75 |
Details
Shade Material | Glass |
Thickness | 120-277 |
For Use With | 2.49 |
Dimmable | Yes |
Collection | Optic |
Maximum Wattage Per Bulb | 20 |
Number of Bulbs | 1 |
Shade Finish | White |
Bulb Type | PCB Integrated LED |
Description
Cylinders of White cased glass are mounted onto a cast aluminum frame of Satin Nickel or Polished Chrome. LED modules evenly illuminate and provide soft yet ample illumination. Multi volt input is standard which allows for installation into commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hikari Mr16c 24V 50W Flood replacement light bulb lamp 2 Pack (MR16C 24V 50W FLOOD HIKARI)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 12"Max. Length (F8T5/CW PH 25PK)
- BEYOND BRIGHT Garage Light Blk/Wht (BEBR-MC4)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, Q60T4/Cl-120V-G9 (Q60T4/CL-120V-G9)
- MAXIM Spec 24" LED Bath Vanity (52002BK)
- MAXIM Stefan 3-Light 21.5" Wide Satin Nickel Vanity Light (10073FTSN)
- MAXIM Spec Vanity 1-Light 30" Wide Satin Nickel Vanity Light (52004SN)
- MAXIM Spec Vanity 1-Light 36" Wide Gold Vanity Light (52006GLD)
- MAXIM Revival 1-Light " Wide Oil Rubbed Bronze Vanity Light (21572HMOI)
- MAXIM Dart 3-Light 21.25" Wide Satin Nickel Vanity Light (21283SWSN)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- Maxim Vanity Lights