Shop All Post Lighting
Maxim
Odessa 1-Light 9" Wide Espresso Outdoor Pole/Post Mount
Mfr # 3010LTES
Zoro # G1506877
product price: $174.00
/ea
Free Shipping & Returns
$174.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Espresso
- Bulb Type E26 Medium Incandescent
- Width Die Cast Aluminum
- Height 9
- Length Espresso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 3010LTES
- Zoro # G1506877
- UPC # 783209301009
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Espresso |
Width | Die Cast Aluminum |
Height | 9 |
Length | Espresso |
Overall Height | 9 |
Overall Length | 20.5 |
Details
Bulb Type | E26 Medium Incandescent |
Dimmable | Yes |
For Use With | 4.84 |
Thickness | 120 |
Shade Material | Glass |
Collection | Odessa |
Style | Traditional |
Number of Bulbs | 1 |
Shade Finish | Latte |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Description
Odessa Cast is a traditional, early American style, energy saving collection from Maxim Lighting International in Espresso finish with Latte glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927-22/P/E26/WG 6/1FB T20)
- LUMAPRO LUMAPRO 2.4W, LED 1-15P Desk Magnifier Light (10C905)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/850/LS EX39 G3 BB 3/1)
- ILC Replacement for USHIO BAB, JR12V-20W/FL36 (BAB, JR12V-20W/FL36 USHIO)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- ACCLAIM LIGHTING Pier Mount Adapter, Arch. Bronze (5999ABZ)
- Maxim Post Lighting