Shop All Outdoor Wall Lights
Maxim
Oakville 1-Light 8" Wide Black Oxide Outdoor Wall Sconce
Mfr # 30484WGBO
Zoro # G1461252
product price: $214.00
/ea
Free Shipping & Returns
$214.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Aluminum, Glass
- Height 8
- Length Black Oxide
- Size Black Oxide
- Overall Height 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 30484WGBO
- Zoro # G1461252
- UPC # 783209009349
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Aluminum, Glass |
Height | 8 |
Length | Black Oxide |
Size | Black Oxide |
Overall Height | 10 |
Overall Length | 14.25 |
Backplate Height | 8.5 |
Details
Thickness | 120 |
For Use With | 2.14 |
Bulb Type | E26 Medium Incandescent |
Shade Finish | Water Glass |
Maximum Wattage Per Bulb | 60 |
Collection | Oakville |
Style | Traditional |
ADA Compliant | No |
Number of Bulbs | 1 |
Dimmable | Yes |
Description
Bold, exterior design of Die Cast aluminum finished in Black Oxide support elongated cylinders of clear Waterglass. Light is gently diffused by a second inner cylinder of Satin White glass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Blue Colored Bulbs Non-Dimmable E26 Base 3-Pack (LR21491-3PK)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Silver (VLF100-SLV)
- JANDORF Pull Chain Acrylic Cyl (60316)
- PRINCETON TEC LED Headlamp, 205 lm, 3 AAA (VIZZ-IND)
- MAXIM Zenith LED E26 1-Light 10" Wide Architectural Brnz Outdoor Wall Sconce (56197WTABZ)
- MAXIM Westlake 1-Light 8" Wide White Outdoor Wall Sconce (1000WT)
- MAXIM Lightray LED 2-Light 4" Wide Brushed Aluminum Outdoor Wall Sconce (86106AL)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Wall Sconce (3465CDSE)
- MAXIM Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce (35015BK)
- MAXIM Linear LED 1-Light 7" Wide Bronze Outdoor Wall Sconce (55538WTBZ)
- NUVO 1-Light - 8in. - Utility Ceiling Mount - With White Glass Cylinder - Black Finish (SF77-154)
- Maxim Outdoor Wall Lights