Shop All Post Lighting
Maxim
North Church 1-Light 6" Wide Black Outdoor Pole/Post Mount
Mfr # 1052BK
Zoro # G1503106
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black
- Height 6
- Bulb Type E26 Medium Incandescent
- Dimmable Yes
- Width Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 1052BK
- Zoro # G1503106
- UPC # 783209105201
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Black |
Height | 6 |
Width | Die Cast Aluminum |
Length | Black |
Overall Length | 17 |
Overall Height | 6 |
Details
Bulb Type | E26 Medium Incandescent |
Dimmable | Yes |
Thickness | 120 |
For Use With | 2.33 |
Shade Descrpition | Frosted |
Style | Early American |
Shade Material | Glass |
Collection | North Church |
ADA Compliant | No |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 60 |
Description
North Church is an early American style from Maxim Lighting International in Black, Pewter, or Rust Patina finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 3908167 11W S14 Incandescent Bulb; 40 Lumens - Soft White, 4PK (3908167)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 18Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N17E83040)
- ILC Replacement for LIGHT BULB / LAMP 25W-PR-CL-12V-E14 (25W-PR-CL-12V-E14 LIGHT BULB / LAMP)
- WALDMANN Clamp, Medical, Use With Halux (ILL00100C-00050472)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- DABMAR LIGHTING Pole, Steel, 7 ft., Direct Burial (PT-B)
- Maxim Post Lighting