Shop All Pendants
Maxim
Nordic 1-Light 15.25" Wide Walnut / Black Pendant Light
Mfr # 11354WNBK
Zoro # G1897188
product price: $188.00
/ea
Free Shipping & Returns
$188.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length Walnut / Black
- Width Aluminum, Wood
- Shade Material Aluminum
- Size Walnut / Black
- Overall Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 15.25 |
Length | Walnut / Black |
Width | Aluminum, Wood |
Size | Walnut / Black |
Overall Length | 9 |
Overall Height | 15.25 |
Inside Diameter | 131 |
Wire Length | 120 |
Minimum Height | 12.5 |
Maximum Height | 131 |
Details
Shade Material | Aluminum |
Thickness | 120 |
Collection | Nordic |
For Use With | 2.31 |
Dimmable | Yes |
Bulb Type | E26 Medium Incandescent |
Maximum Wattage Per Bulb | 60 |
Number of Bulbs | 1 |
ADA Compliant | No |
Description
Inspired by classic Scandinavian design, these metal spun pendants of Black, White and Brushed Platinum feature mixed materials such as opal white glass or natural elements like Walnut finished wood and leather straps.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS Coast„¢ G20 General Use LED Inspection Flashlight Black (20571)
- RADIONIC HI-TECH LEDUnderCabFixtr, 12in, Plg/Direct, 420lm (UC12-3K-HL-D)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Black Finish (LF2007-BLK)
- METALUX Fpanel 4700L, 40K, 0-10V, 2X4 (24FP4740C)
- MAXIM Trim 2.25"W x 9.75"H Pendant Kits (57600BK)
- MAXIM Early Electric 1-Light 2.25" Wide Black / Antique Brass Pendant Light (12120BKAB)
- MAXIM Mystic 16-Light 24" Wide Bronze Pendant Light (39655SHBZ)
- MAXIM Malaga 1-Light 6" Wide Satin Nickel Pendant Light (91067MRSN)
- MAXIM Glimmer 3-Light 6" Wide Plated Silver Pendant Light (39882BCPS)
- MAXIM Cora 1-Light 7" Wide Satin Nickel Pendant Light (11020SN)
- Z-LITE Sawyer 1 Light Pendant, Brushed Nickel (4500P8-BN)
- Maxim Pendants