Shop All Chandeliers
Maxim
Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier
Mfr # 26275BKNAB
Zoro # G1886301
Free Shipping & Returns
$858.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black / Natural Aged Brass
- Thickness 120
- Overall Length 28
- Dimmable Yes
- Overall Height 37.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 26275BKNAB
- Zoro # G1886301
- UPC # 783209140257
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Black / Natural Aged Brass |
Overall Length | 28 |
Overall Height | 37.5 |
Length | Black / Natural Aged Brass |
Height | 37.5 |
Width | Steel, Brass |
Chain Length | 36 |
Wire Length | 120 |
Details
Thickness | 120 |
Dimmable | Yes |
For Use With | 10 |
Collection | Noble |
Maximum Wattage Per Bulb | 60 |
Number of Bulbs | 10 |
ADA Compliant | No |
Bulb Type | E26 Medium Incandescent |
Description
As stately as its name, these heavy weight rings finished in Black support cast Natural Aged Brass sockets. Handmade round ring chain is used that adds to the authenticity of this antique reproduction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Table Lamps Set of 2, Traditional Brushed Steel (2 LED Bulbs included) by Hastings Home (955790HNC)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 5000K, Nickel (L-POC-3EQFR-CNI-1)
- PELICAN Holster, Black, Use w/Flashlight, 7" L (7606)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/E/835/ECO)
- MAXIM Flambeau 6-Light 24.75" Wide Black / Antique Brass Chandelier (16125CLBKAB)
- MAXIM Majestic 21-Light 32.5" Wide Gold Leaf Chandelier (32328CLCMPGL)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- MAXIM Dart 3-Light 22.25" Wide Satin Nickel Chandelier (21285SWSN)
- MAXIM Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier (16116CLBKAB)
- Z-LITE Barclay 8 Light Chandelier, Matte Black (482S-8-20MB)
- Maxim Chandeliers