Shop All Post Lighting
Maxim
Nantucket 3-Light 8.5" Wide Country Forge Outdoor Pole/Post Mount
Mfr # 30080CDCF
Zoro # G1505486
product price: $418.00
/ea
Free Shipping & Returns
$418.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Country Forge
- Length Country Forge
- Height 8.5
- Dimmable Yes
- Width Steel, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 30080CDCF
- Zoro # G1505486
- UPC # 783209008229
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Country Forge |
Length | Country Forge |
Height | 8.5 |
Width | Steel, Glass |
Overall Length | 22.5 |
Overall Height | 8.5 |
Details
Dimmable | Yes |
Bulb Type | E12 Candelabra Incandescent |
Thickness | 120 |
For Use With | 8.38 |
Shade Finish | Seedy |
Style | Traditional |
Maximum Wattage Per Bulb | 60 |
ADA Compliant | No |
Shade Material | Glass |
Collection | Nantucket |
Number of Bulbs | 3 |
Description
Nantucket is a traditional, early American style collection from Maxim Lighting International in Country Forge finish with Seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Lighting OVWP Sconce LED Sconce W/ Photocell, 4000K, 1200 Lumens, White (OVWP-LED-40K-120-PE-DDB-M4)
- ILC Replacement for Robertson Psv239t5mv (PSV239T5MV ROBERTSON)
- HOLLAND BAR STOOL CO Baylor Pendant Light, Brass Fixture (BL1BRBaylor)
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/840)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- ACCLAIM LIGHTING Pier Mount, Black For 3" Posts (C347BK)
- Maxim Post Lighting