Shop All Post Lighting
Maxim
Morrow Bay DC 3-Light 10.5" Wide Earth Tone Outdoor Pole/Post Mount
Mfr # 3181WGET
Zoro # G1502902
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Earth Tone
- Length Earth Tone
- Width Die Cast Aluminum
- Bulb Type E12 Candelabra Incandescent
- Height 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 3181WGET
- Zoro # G1502902
- UPC # 783209318106
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Earth Tone |
Length | Earth Tone |
Width | Die Cast Aluminum |
Height | 10.5 |
Overall Length | 24 |
Overall Height | 10.5 |
Details
Bulb Type | E12 Candelabra Incandescent |
Dimmable | Yes |
For Use With | 6.6 |
Thickness | 120 |
Style | Traditional |
ADA Compliant | No |
Shade Material | Glass |
Collection | Morrow Bay DC |
Number of Bulbs | 3 |
Shade Finish | Water Glass |
Maximum Wattage Per Bulb | 40 |
Description
Morrow Bay Cast is a traditional, European style collection from Maxim Lighting International in Earth Tone finish with Water Glass glass.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Black Standard Decorative Chain (5607-04)
- NUVO 4 ft., Track, Brushed Nickel Finish (TR127)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLEA-120V-30K)
- SYLVANIA 13W T4 LED Light Bulb - GX23 Base - White Finish (S6710)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- CLASSY CAPS Classy Caps SL078T 4 X 4 PVC REGAL SOLAR POST CAP - Tan (SLO78T)
- Maxim Post Lighting