Shop All Post Lighting
Maxim
Morrow Bay DC 1-Light 8.5" Wide Earth Tone Outdoor Pole/Post Mount
Mfr # 3180WGET
Zoro # G1508819
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Earth Tone
- Dimmable Yes
- Length Earth Tone
- Height 8.5
- Bulb Type E26 Medium Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 3180WGET
- Zoro # G1508819
- UPC # 783209318007
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Earth Tone |
Length | Earth Tone |
Height | 8.5 |
Width | Die Cast Aluminum |
Overall Length | 19.5 |
Overall Height | 8.5 |
Details
Dimmable | Yes |
Bulb Type | E26 Medium Incandescent |
Features | Dimmable |
Thickness | 120 |
For Use With | 4.62 |
Collection | Morrow Bay DC |
Shade Finish | Water Glass |
Style | Traditional |
ADA Compliant | No |
Shade Material | Glass |
Maximum Wattage Per Bulb | 60 |
Number of Bulbs | 1 |
Description
Morrow Bay Cast is a traditional, European style collection from Maxim Lighting International in Earth Tone finish with Water Glass glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W T9 LED Amber Medium 2200K 620Ls 120V (S9588)
- ILC Replacement for Loctite 97246 replacement light bulb lamp (97246 LOCTITE)
- WALDMANN Machine Light, Linear, LED, 27W, 657 lm (113075M20)
- EZRED EZ Red 300 Lumens Rechargeable Neck Light - Green (EZ334599)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- BEACON Street Light, Arm Mount, 12,000 lm, 100W (RAR1-100-4K-3)
- Maxim Post Lighting