Shop All Chandeliers
Maxim
Mondrian 5-Light 28" Wide Umber Bronze Chandelier
Mfr # 21155WHUB
Zoro # G1891579
product price: $698.00
/ea
Free Shipping & Returns
$698.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Umber Bronze
- Length Umber Bronze
- For Use With 12.26
- Height 28
- Width Steel, Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 21155WHUB
- Zoro # G1891579
- UPC # 783209083783
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Umber Bronze |
Length | Umber Bronze |
Height | 28 |
Width | Steel, Fabric |
Overall Length | 27 |
Overall Height | 28 |
Wire Length | 120 |
Chain Length | 36 |
Details
For Use With | 12.26 |
Thickness | 120 |
Collection | Mondrian |
Style | Transitional |
Dimmable | Yes |
ADA Compliant | No |
Number of Bulbs | 5 |
Shade Material | Steel , Fabric |
Bulb Type | E26 Medium Incandescent |
Maximum Wattage Per Bulb | 60 |
Description
Mondrian, a Mediterranean inspired collection, features a forged-iron frame finished in Umber Bronze. The warm glow emitted through the delicate pattern of the metal silhouette gently radiates through the off-white fabric shades to create an interesting lighting effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Dabmar Lighting DL-T-LED-140A-50K 20W & 100-277V G24 2-Pin Base 50K LED Corn Light Lamp (DL-T-LED-140A-50K)
- SATCO 4 Watt T6.5 LED, Clear, Double Contact Bayonet Base, 4000K, 400 Lumens, 120 Volt (S21375)
- CURRENT GE LIGHTING 7.5W, S11 Incandescent Light Bulb (7 1/2S-130V)
- SATCO 24W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16436)
- MAXIM Symphony 3-Light 19" Wide Oil Rubbed Bronze Chandelier (11235SAOI)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- MAXIM Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier (26275BKNAB)
- MAXIM Dart 3-Light 22.25" Wide Satin Nickel Chandelier (21285SWSN)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Matte White (917MP12-WH-LED-9RCH)
- Maxim Chandeliers