Shop All Sconces
Maxim
Mondrian 1-Light 7" Wide Umber Bronze Wall Sconce
Mfr # 21152WHUB
Zoro # G1889068
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7
- Width Steel, Fabric
- Dimmable Yes
- Size Umber Bronze
- Length Umber Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 7 |
Width | Steel, Fabric |
Size | Umber Bronze |
Length | Umber Bronze |
Overall Length | 12 |
Overall Height | 10.5 |
Backplate Height | 6.5 |
Details
Dimmable | Yes |
For Use With | 2.12 |
Thickness | 120 |
ADA Compliant | No |
Bulb Type | E26 Medium Incandescent |
Maximum Wattage Per Bulb | 60 |
Shade Material | Steel , Fabric |
Style | Transitional |
Number of Bulbs | 1 |
Collection | Mondrian |
Description
Mondrian, a Mediterranean inspired collection, features a forged-iron frame finished in Umber Bronze. The warm glow emitted through the delicate pattern of the metal silhouette gently radiates through the off-white fabric shades to create an interesting lighting effect.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Remodel Dedicated IC Airtight Housing" (EL770RICA)
- MAXLITE Low Profile Parking Garage Light, 30 W (CPL30UCSBCR)
- FEIT ELECTRIC BULB LED A19 DL 16W 6PK (A160085010KLED6)
- DABMAR LIGHTING Dabmar Lighting DF5800-G Polycarbonate Area Flood Light; Green (DF5800-G)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- MAXIM Linear LED 1-Light 7" Wide Satin Nickel Wall Sconce (55532WTSN)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585MRWT)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- MAXIM Linear LED 1-Light 36" Wide Satin Nickel Wall Sconce (55535WTSN)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- Maxim Sconces