Shop All Pendants
This Product is Discontinued
Maxim
Molecule 9-Light 27" Wide Polished Chrome Pendant Light (Discontinued)
Mfr # 11349PC/BUL-G40-CL
Zoro # G1897422
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 27
- Length Polished Chrome
- Width Steel
- Shade Material Glass
- Size Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 27 |
Length | Polished Chrome |
Width | Steel |
Size | Polished Chrome |
Inside Diameter | 78 |
Overall Height | 27 |
Overall Length | 33 |
Maximum Height | 78 |
Minimum Height | 32.75 |
Wire Length | 120 |
Details
Shade Material | Glass |
For Use With | 6.73 |
Collection | Molecule |
Dimmable | Yes |
Thickness | 120 |
Number of Bulbs | 9 |
Maximum Wattage Per Bulb | 3.5 |
ADA Compliant | No |
Bulb Type | E26 Medium G40 LED |
Description
This fun contemporary design brings high scale look at a very affordable price. Straight line frames of Polished Chrome or Satin Brass look the best with your favorite G40 bulb. Add our LED G40 to this collection for the ultimate in high tech design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.