Shop All Mobile Oil Coolers
Maxim
Mobile Oil Cooler 92.5 Gpm, 250 PSI, Sae 20 Ports, 1.625-12 Thread Size
Mfr # 258531
Zoro # G2517360
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 28K-45K
- Max. Pressure (PSI) 250
- Max. Temp. (F) 250 F
- Voltage 12 VDC
- Weight 33 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 258531
- Zoro # G2517360
- UPC # 615986030370
- Country of Origin United States
- Category Mobile Oil Coolers
Details
HP Heat Removed | 28K-45K |
Max. Pressure (PSI) | 250 |
Max. Temp. (F) | 250 F |
Voltage | 12 VDC |
Weight | 33 lbs. |
Flow Ranges (GPM) | 92.5 |
Description
Rugged Bar & Plate Brazed Aluminum Construction Flows from 2 gpm to 100 gpm for coolant and extreme oil performance and fuel applications Additional capabilities for charge-air-coolers, condensers, and multi-circuit units Maximum Operating Pressure 250 psi Maximum Operating Temperature 2500 F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series JA, Bore 9/16 In (JA9/16)
- INGERSOLL-RAND Housing, Needle (PF2219-24)
- DAYTON A72 V-Belt, 74" Outside Length, 1/2" Top Width, 1 Ribs (5A292)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.456.35TC)
- MAXIM Mobile Oil Cooler 79 Gpm, 250 PSI, Sae 16 Ports, 1.3125-12 Thread, 258530 (258530)
- AKG Oil Cooler, Mobile, 2-30 GPM, 20 HP Removal (C-20)
- AKG Oil Cooler, Mobile, 2-30 GPM, 14 HP Removal (C-14)
- AKG Oil Cooler, Mobile, 8-80 GPM, 32 HP Removal (C-32)
- AKG Oil Cooler, Mobile, 2-30 GPM, 18 HP Removal (C-18)
- AKG Oil Cooler, 10-110 GPM, 82 HP Removal (C-82)
- AKG Oil Cooler, Mobile, 2-30 GPM, 8 HP Removal (C-8)
- Maxim Hydraulic System Components