Shop All Mobile Oil Coolers
Maxim
Mobile Oil Cooler 79 Gpm, 250 PSI, Sae 12 Ports, 1.0625-12 Thread, 258529
Mfr # 258529
Zoro # G2654247
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 11K-17K
- Max. Temp. (F) 250 F
- Flow Ranges (GPM) 79
- Max. Pressure (PSI) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 258529
- Zoro # G2654247
- UPC # 615986030356
- Country of Origin United States
- Category Mobile Oil Coolers
Details
HP Heat Removed | 11K-17K |
Max. Temp. (F) | 250 F |
Flow Ranges (GPM) | 79 |
Max. Pressure (PSI) | 250 |
Description
Rugged Bar & Plate Brazed Aluminum Construction Flows from 2 gpm to 100 gpm for coolant and extreme oil performance and fuel applications Additional capabilities for charge-air-coolers, condensers, and multi-circuit units Maximum Operating Pressure 250 psi Maximum Operating Temperature 250 degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 1/4 HP (048S17D2104)
- APACHE Apache 4 x 10' Bulk PVC Lay Flat Discharge Hose, 13028508-10-Feet (13028508 - 10 Feet)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-02AS)
- PERFORMANCE TOOL PISTOL GREASE GUN (W54204)
- MAXIM Mobile Oil Cooler 79 Gpm, 250 PSI, Sae 16 Ports, 1.3125-12 Thread, 258530 (258530)
- AKG Oil Cooler, Mobile, 8-80 GPM, 48 HP Removal (C-48)
- AKG Oil Cooler, Mobile, 2-30 GPM, 18 HP Removal (C-18)
- AKG Oil Cooler, Mobile, 2-30 GPM, 14 HP Removal (C-14)
- AKG Oil Cooler, Mobile, 2-30 GPM, 20 HP Removal (C-20)
- AKG Oil Cooler, 10-110 GPM, 82 HP Removal (C-82)
- AKG Oil Cooler, Mobile, 8-80 GPM, 32 HP Removal (C-32)
- Maxim Mobile Oil Coolers