Shop All Mobile Oil Coolers
Maxim
Mobile Oil Cooler 250 PSI, Sae 20 Ports, 105 Gpm, 1.625-12 Thread Size
Mfr # 258532
Zoro # G2654420
product price: $1,149.99
/ea
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 38K-70K (51HP-93HP)
- Max. Temp. (F) 250 F
- Flow Ranges (GPM) 105
- Max. Pressure (PSI) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 258532
- Zoro # G2654420
- UPC # 615986030387
- Country of Origin United States
- Category Mobile Oil Coolers
Details
HP Heat Removed | 38K-70K (51HP-93HP) |
Max. Temp. (F) | 250 F |
Flow Ranges (GPM) | 105 |
Max. Pressure (PSI) | 250 |
Description
Rugged Bar & Plate Brazed Aluminum Construction Flows from 2 gpm to 100 gpm for coolant and extreme oil performance and fuel applications Additional capabilities for charge-air-coolers, condensers, and multi-circuit units Maximum Operating Pressure 250 psi Maximum Operating Temperature 2500 F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Diaphragm Kit Relieving (3407-02)
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.5 In Bore Dia, 0.625 Inbore Length, (L050X1/2)
- GATES 559 mm Outside Length, 13 mm Top Width, 1 Ribs (4L220K)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x7/8)
- MAXIM Mobile Oil Cooler 79 Gpm, 250 PSI, Sae 16 Ports, 1.3125-12 Thread, 258530 (258530)
- AKG Oil Cooler, Mobile, 8-80 GPM, 48 HP Removal (C-48)
- AKG Oil Cooler, Mobile, 8-80 GPM, 32 HP Removal (C-32)
- AKG Oil Cooler, Mobile, 2-30 GPM, 14 HP Removal (C-14)
- AKG Oil Cooler, Mobile, 2-30 GPM, 8 HP Removal (C-8)
- AKG Oil Cooler, 10-110 GPM, 82 HP Removal (C-82)
- AKG Oil Cooler, Mobile, 2-30 GPM, 12 HP Removal (C-12)
- Maxim Hydraulic System Components