Shop All Pendants
Maxim
Mini Pendants 1-Light 7" Wide Satin Nickel Pendant Light
Mfr # 91066MRSN
Zoro # G1898326
product price: $68.00
/ea
$68.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7
- Length Satin Nickel
- Width Glass, Steel
- Style Transitional
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 |
Length | Satin Nickel |
Width | Glass, Steel |
Size | Satin Nickel |
Inside Diameter | 51.25 |
Overall Length | 5.25 |
Overall Height | 7 |
Minimum Height | 6.75 |
Wire Length | 72 |
Maximum Height | 51.25 |
Details
Style | Transitional |
Shade Material | Glass |
Dimmable | Yes |
Thickness | 120 |
For Use With | 2.47 |
Collection | Mini Pendants |
ADA Compliant | No |
Shade Finish | Marble |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E26 Medium Incandescent |
Number of Bulbs | 1 |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Red (HDB32E)
- OREGON 16 MicroLite Chain (R55)
- SATCO 60 W G40 Incandescent - Clear - 4000 Hours - 580L - Medium Base - 120V (S3012)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- MAXIM Crown Hill 4-Light 10" Wide Black Pendant Light (1039BK)
- MAXIM Cora 1-Light 8.75" Wide Black / Gold Pendant Light (11022BKGLD)
- MAXIM Outland 1-Light 7" Wide Barn Wood / Weathered Zinc Pendant Light (25261BWWZ)
- MAXIM Early Electric 1-Light 2.25" Wide Black / Antique Brass Pendant Light (12120BKAB)
- MAXIM Seafarer 1-Light 10" Wide Oil Rubbed Bronze Pendant Light (26115CDOI)
- MAXIM Vesper 5-Light 15" Wide Satin Brass / Black Pendant Light (26037SWSBRBK)
- QUOIZEL Crescent Pendant (PCCN2824PK)
- Maxim Pendants