Shop All Outdoor Lighting Accessories
Maxim
Maxim STR05006SBR-DC 6 in. Extension Stem Rod; Satin Brass
Mfr # STR05006SBR-DC
Zoro # G304058759
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # STR05006SBR-DC
- Zoro # G304058759
- UPC # 783209186316
- Country of Origin China
- Category Outdoor Lighting Accessories
Description
Maxim lighting will dress your home in functional art from the olde world european influenced knob hill outdoor wall and ceiling fixtures to the spanish inspired la scalle chandeliers and bathroom lights. Maxim also offers island and billiard lighting, mini pendants, wall sconces, flush mounts, cabinet lighting and ceiling fans.
Specifications- Finish: Satin Brass
- Size: 6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFRATECH BULB 32" 1500W 120V REPLACEMENT (IF10-1065)
- ILC Replacement for Eiko 16120x replacement light bulb lamp, 10PK (16120X EIKO)
- ILC Replacement for Halco A19cl8ant/830/led2 replacement light bulb lamp (A19CL8ANT/830/LED2 HALCO)
- WESTINGHOUSE PB Jelly Jar Fixture (66884)
- MAXIM Outdoor Essentials N/A-Light 6" Wide Black Outdoor Accessories (2000BK)
- 1STSOURCE PRODUCTS 4.5" Round Pole Cap (86-00019)
- ACCLAIM LIGHTING Flange Base, Black (C2403BK)
- CAMCO PARTY LIGHT HOLDERS, PK 7 (42703)
- QUOIZEL Quoizel Post Mount (PO9140Z)
- METALUX Bc 2 Lmp, 4' Wall Bracket, Eltrnc Bal-T8 (BC-232-UNV-EB81-U)
- LAMPLIGHT Hooper 1/8 in. X 8 in. L Round Wick Shape Cotton Lamp Wick 5 pk, 5PK (9997)
- Maxim Outdoor Lighting Accessories