Shop All Outdoor Lighting Accessories
Maxim
Maxim NA-Light 10" Wide Black Outdoor Accessories
Mfr # 2004BK
Zoro # G1505982
product price: $108.00
/ea
Free Shipping & Returns
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Material of Construction Aluminum
- Height 10 in
- Theme Maxim
- Design Style Early American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 2004BK
- Zoro # G1505982
- UPC # 783209200425
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 10 in |
Details
Housing Finish | Black |
Material of Construction | Aluminum |
Theme | Maxim |
Design Style | Early American |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting accessories you will find quality product that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Accessories for Recessed Fixtures (RP-1B)
- PROGRESS LIGHTING LED Recessed 5", LED Round Retro, White (P8061-28-30K)
- ILC Replacement for Eiki Snt-o/3585 Long Life Version replacement light bulb lamp (SNT-O/3585 LONG LIFE VERSION EIKI)
- SATCO 6.5W LED MR16 LED 2700K 40' beam GU5.3 12V AC/DC (S9495)
- MAXIM Outdoor Essentials N/A-Light 6" Wide Black Outdoor Accessories (2000BK)
- MAXIM Outdoor Essentials 1-Light 7.5" Wide Black Outdoor Flush Mount Light (6203FTBK)
- HADCO Fixture Mounting Stake, 19"L x 3"W x 3" H (S3A)
- EXO Trunnion Adapter, 3-1/2" L x 3" W x 6" H (TRN-DB)
- HADCO Housing, 8-1/8" L x 3-1/2" W x 2-11/16" H (RS2-HHO)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI4)
- HADCO Tree Mount Canopy, 2"L x 1" W x 4" H (TM1H)
- Maxim Outdoor Lighting Accessories