Shop All Chandeliers
Maxim
Manor 5-Light 25.5" Wide Oil Rubbed Bronze Chandelier
Mfr # 12206FIOI
Zoro # G1893819
product price: $488.00
/ea
Free Shipping & Returns
$488.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Oil Rubbed Bronze
- For Use With 15.96
- Overall Length 24
- Collection Manor
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 12206FIOI
- Zoro # G1893819
- UPC # 783209026957
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Oil Rubbed Bronze |
Overall Length | 24 |
Width | Steel, Glass |
Length | Oil Rubbed Bronze |
Overall Height | 25.5 |
Height | 25.5 |
Chain Length | 36 |
Wire Length | 180 |
Details
For Use With | 15.96 |
Collection | Manor |
Style | Traditional |
Thickness | 120 |
Dimmable | Yes |
Shade Descrpition | Frosted Ivory |
Shade Material | Glass |
Maximum Wattage Per Bulb | 60 |
Number of Bulbs | 5 |
Bulb Type | E26 Medium Incandescent |
ADA Compliant | No |
Description
This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F40DX/ECO)
- HALO Shallow Metal Baffle, 5014 (5014P)
- LITHONIA LIGHTING LED Troffer Kit, 4000K, 2x2 (2VTL2RT 33L ADP EZ1 LP840)
- ILC Replacement For SATCO 65870 (65-870)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- MAXIM Goblet 5-Light 23" Wide Black / Satin Nickel Chandelier (26125CLBKSN)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- MAXIM Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier (26275BKNAB)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- MAXIM Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier (16116CLBKAB)
- ELK LIGHTING Delphine 24-Light Chandelier in Oil Rubbed Bronze (46232/24)
- Maxim Chandeliers