Shop All Sconces
Maxim
Manor 2-Light 15.5" Wide Oil Rubbed Bronze Wall Sconce
Mfr # 12212FIOI
Zoro # G1894412
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.5
- Width Glass, Steel
- Dimmable Yes
- Size Oil Rubbed Bronze
- Length Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 15.5 |
Width | Glass, Steel |
Size | Oil Rubbed Bronze |
Length | Oil Rubbed Bronze |
Overall Height | 8.5 |
Overall Length | 13.5 |
Backplate Height | 5.35 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 5.6 |
Bulb Type | E26 Medium Incandescent |
Shade Finish | Frosted Ivory |
Number of Bulbs | 2 |
Shade Material | Glass |
Collection | Manor |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Style | Traditional |
Description
This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ELECTRIX 1435 (WW-1G0Q-9)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs F25T12/Cw/28, 2PK (F25T12/CW/28)
- LUMAPRO LUMAPRO 31W, T8 U-Shaped Fluorescent Light Bulb (5NPL9)
- ILC Replacement for TCP 801009/50k replacement light bulb lamp (801009/50K TCP)
- MAXIM Vesper 1-Light 7" Wide Satin Brass / Black Wall Sconce (26033SWSBRBK)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- MAXIM Aurora 1-Light 5.5" Wide Oil Rubbed Bronze Wall Sconce (20098FTOI)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- CWI LIGHTING Led Sconce With Matte Black Finish (1237W12-101)
- Maxim Sconces