Shop All Chandeliers
Maxim
Manor 15-Light 45" Wide Oil Rubbed Bronze Chandelier
Mfr # 12209FIOI
Zoro # G1896040
product price: $1,448.00
/ea
Free Shipping & Returns
$1,448.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Oil Rubbed Bronze
- Width Steel, Glass
- Length Oil Rubbed Bronze
- For Use With 40.56
- Overall Length 47.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 12209FIOI
- Zoro # G1896040
- UPC # 783209027015
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Oil Rubbed Bronze |
Width | Steel, Glass |
Length | Oil Rubbed Bronze |
Overall Length | 47.5 |
Height | 45 |
Overall Height | 45 |
Chain Length | 72 |
Wire Length | 180 |
Details
For Use With | 40.56 |
Collection | Manor |
Thickness | 120 |
Style | Traditional |
Dimmable | Yes |
Number of Bulbs | 15 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E26 Medium Incandescent |
Shade Finish | Frosted Ivory |
Shade Material | Glass |
Description
This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM 5 to 140 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH6-277-L)
- ILC Replacement for Hybec Hy40w/e26 Frosted replacement light bulb lamp (HY40W/E26 FROSTED HYBEC)
- ILB GOLD Cfl Triple Twin-4 Pin Fluorescent Bulb, Replacement For Lumapro 1PHA9 (1PHA9)
- SIGNIFY LED, 5 W, B11, Candelabra Screw (E12) (5B11/PER/CRI95WG/FR/G/E12/WGD 1CT T20)
- MAXIM Flambeau 6-Light 24.75" Wide Black / Antique Brass Chandelier (16125CLBKAB)
- MAXIM Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier (26275BKNAB)
- MAXIM Crest 6-Light 26" Wide Oil Rubbed Bronze / Antique Brass Chandelier (20296OIAB)
- MAXIM Haven 3-Light 18.5" Wide Oil Rubbed Bronze / Antique Brass Chandelier (11733OIAB)
- MAXIM Corona 5-Light Chandelier (10205FTBK)
- MAXIM Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier (16116CLBKAB)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-9RCH)
- Maxim Chandeliers